Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCOD137EG
Conduit Strut Clamp O.D. 1-3/8
MFG Item Number
CCOD137EG
This item cannot be canceled or returned
Description
Conduit Strut Clamp O.D. 1-3/8
Specifications
Specifications
| Manufacturer Part Number |
CCOD137EG |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Strut |
| Description |
Conduit Strut Clamp O.D. 1-3/8 |
| Style |
Conduit Strut Clamp |
| Trade Size |
1-3/8 " |
| Comments |
Zinc Plated |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
CCOD137EG
Cully-Minerallac Strut