CCOD600EG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCOD600EG

Cully-Minerallac Strut

CCOD600EG

Cully-Minerallac Strut
Conduit Strut Clamp O.D. 6
MFG Item Number
CCOD600EG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Strut, Series
Item #
CCOD600EG
Conduit Strut Clamp O.D. 6

Series Information

Specifications

Specifications
Manufacturer Part Number CCOD600EG
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Strut
Description Conduit Strut Clamp O.D. 6
Style Conduit Strut Clamp
Trade Size 6 "
Comments Zinc Plated
Gross Weight 0 lbs
Net Weight 0 lbs