Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCP-1-DCM Eaton's Bussmann series Fuseblocks & Holders, Comp Circ Protec 1Pole 10X38MM DC Midget
MFG Item Number
CCP-1-DCM
CCP-1-DCM Eaton's Bussmann series Fuseblocks & Holders, Comp Circ Protec 1Pole 10X38MM DC Midget
MFG Item Number
CCP-1-DCM
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Comp Circ Protec 1Pole 10X38MM DC Midget
Specifications
Specifications
| Manufacturer Part Number |
CCP-1-DCM |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series CCP UL98 fusible disconnect, UL98 fusible disconnect, Single-pole, UL Midget |
| Current Rating |
32 A |
| Voltage |
1 V |
| Fuse Type |
Midget |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
CCP-1-DCM
Eaton's Bussmann series Fuseblocks & Holders