CCP-E
HellermannTyton Networking Boxes, CCP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCP-E HellermannTyton Networking Boxes, CCP Series, Customer Connection Point, No

MFG Item Number
CCP-E

CCP-E HellermannTyton Networking Boxes, CCP Series, Customer Connection Point, No

MFG Item Number
CCP-E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Networking Boxes, CCP Series
Item #
CCP-E
Customer Connection Point, No

CCP Series Information

  • Fully Water Sealed
  • Separate Inbound/Outbound Access Points
  • Single Subscriber Splice or Patch to Connect a Home or Outdoor Device
The Customer Connection Point (CCP) is manufactured from UL 94 V‑0 and UV stable black polycarbonate and has a fully detachable Snap‑On lid. The closure has 2 separate cable access points which are sealed with a silicon cable entry kit (cable diameter range 4.6 mm ‑ 5.6 mm) to maintain the IP68 rating. A GORE‑TEX breather membrane is fitted to the lid to prevent condensation forming in the base of the closure.

Specifications

Specifications
Manufacturer Part Number CCP-E
Manufacturer HellermannTyton
Product Series CCP
Family Series HellermannTyton Networking Boxes, CCP Series
Description Customer Connection Point, No Adapters Included, PC, Black, 1/pkg
Number of Ports 2
Color Black
Comments Unit can be Supplied with one SC Simplex or LC Duplex and Matching Pigtails
Net Weight 0 lbs
Gross Weight 0 lbs