Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
CCP1034CD-RS
Eaton's Crouse-Hinds series Plugs & Receptacles
Plug, 100A, 3-W, 4-P, 0.875-1.906in.
MFG Item Number
CCP1034CD RS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug, 100A, 3-W, 4-P, 0.875-1.906in.
Specifications
Specifications
| Manufacturer Part Number |
CCP1034CD RS |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Plug, 100A, 3-W, 4-P, 0.875-1.906in. Cable Range, Reverse Service |
| Connection Type |
Plug |
| Current Rating |
100 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CCP1034CD-RS
Eaton's Crouse-Hinds series Plugs & Receptacles