Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CCP15044DE Eaton's Crouse-Hinds series Plugs & Receptacles, PowerMate Series, Plug, 150A, 4-W, 4-P, 1.250-2.190in.
MFG Item Number
CCP15044DE
CCP15044DE Eaton's Crouse-Hinds series Plugs & Receptacles, PowerMate Series, Plug, 150A, 4-W, 4-P, 1.250-2.190in.
MFG Item Number
CCP15044DE
This item cannot be canceled or returned
Description
Plugs & Receptacles, PowerMate Series
Plug, 150A, 4-W, 4-P, 1.250-2.190in.
PowerMate Series Information
PowerMate is the ideal rig power connection solution, designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging‑up and rigging‑down equipment quickly and efficiently.Application
On SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. Quickly and efficiently connect power during rig‑ups and disconnect power during rig‑downs Exclusive Features Lockout plug Fixed safety insulator Diamond cable clamp Split pin contacts Suited for use with Type P cable
Specifications
Specifications
Manufacturer Part Number
CCP15044DE
Manufacturer
Eaton's Crouse-Hinds series
Product Series
PowerMate
Family Series
Eaton's Crouse-Hinds series Plugs & Receptacles, PowerMate Series
Description
Plug, 150A, 4-W, 4-P, 1.250-2.190in. Cable Range
Connection Type
Plug
Connection Description
Straight
Current Rating
150 A
Voltage
250 V, 600 V
Frequency
50-400 Hz
Number of Poles
4
Number of Wires
4
Lockout-Tagout
Yes
Auxiliary Contact
None
Built-In Strain Relief
Yes
Wire Size Range
1/0 AWG, 1 AWG, 2 AWG
Material
Metallic
Terminal Type
Screw
NEMA Rating
NEMA 4X
Approvals
CSA, UL
Comments
Grounding Style 1
Net Weight
0 lbs
Gross Weight
0 lbs
CCP15044DE
Eaton's Crouse-Hinds series Plugs & Receptacles, PowerMate Series