Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCP2-1-DCM Eaton's Bussmann series Disconnect Switches, CCP2 Series, DC Disconnect Switch, 1-P, 30A/80VDC
MFG Item Number
CCP2-1-DCM
CCP2-1-DCM Eaton's Bussmann series Disconnect Switches, CCP2 Series, DC Disconnect Switch, 1-P, 30A/80VDC
MFG Item Number
CCP2-1-DCM
This item cannot be canceled or returned
Description
Disconnect Switches, CCP2 Series
DC Disconnect Switch, 1-P, 30A/80VDC
Specifications
Specifications
| Manufacturer Part Number |
CCP2-1-DCM |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CCP2 |
| Family Series |
Eaton's Bussmann series Disconnect Switches, CCP2 Series |
| Description |
DC Disconnect Switch, 1-P, 30A/80VDC Max, Accepts 10x38mm/Midget Fuse, Switch Only |
| Poles |
1 |
| Current Rating |
32 A |
| AC Voltage |
400 VAC |
| DC Voltage |
80 VDC |
| Operator Type |
Toggle |
| Mounting |
DIN |
| Fusible |
Yes |
| Class |
M |
| Approvals |
CE, cULus |
| Net Weight |
1.46 lbs |
| Gross Weight |
1.46 lbs |
CCP2-1-DCM
Eaton's Bussmann series Disconnect Switches, CCP2 Series