Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CCP2 Series Information
| Manufacturer Part Number | CCP2-3-30CC |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | CCP2 |
| Family Series | Eaton's Bussmann series Disconnect Switches, CCP2 Series |
| Description | Disconnect Switch, 3-P, 30A/600VAC Max, Accepts Class CC Fuse, Switch Only |
| Poles | 3 |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Operator Type | Toggle |
| Mounting | DIN |
| Fusible | Yes |
| Class | CC |
| Approvals | CE, cULus |
| Net Weight | 0.69 lbs |
| Gross Weight | 0.69 lbs |