Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCP2-3-30M Eaton's Bussmann series Disconnect Switches, CCP2 Series, Disconnect Switch, 3-P, 30A/240VAC
MFG Item Number
CCP2-3-30M
CCP2-3-30M Eaton's Bussmann series Disconnect Switches, CCP2 Series, Disconnect Switch, 3-P, 30A/240VAC
MFG Item Number
CCP2-3-30M
This item cannot be canceled or returned
Description
Disconnect Switches, CCP2 Series
Disconnect Switch, 3-P, 30A/240VAC
Specifications
Specifications
| Manufacturer Part Number |
CCP2-3-30M |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CCP2 |
| Family Series |
Eaton's Bussmann series Disconnect Switches, CCP2 Series |
| Description |
Disconnect Switch, 3-P, 30A/240VAC Max, Accepts 10x38mm/Midget Fuse, Switch Only |
| Poles |
3 |
| Current Rating |
30 A |
| AC Voltage |
400 VAC |
| Operator Type |
Toggle |
| Mounting |
DIN |
| Fusible |
Yes |
| Class |
M |
| Approvals |
CE, cULus |
| Net Weight |
1.46 lbs |
| Gross Weight |
1.46 lbs |
CCP2-3-30M
Eaton's Bussmann series Disconnect Switches, CCP2 Series