Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Industrial Accessories
CCP2-H4X-B1
Eaton's Bussmann series Industrial Accessories
MFG Item Number
CCP2-H4X-B1
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
CCP2-H4X-B1 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Industrial Accessories |
| Description |
Selector Handle, Blk/Gry |
| Length |
3.5 " |
| Color |
Black, Gray |
| Operator Type |
Selector Handle |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 4X |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
CCP2-H4X-B1
Eaton's Bussmann series Industrial Accessories