Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Industrial Accessories
CCP2-H4X-R4L
Eaton's Bussmann series Industrial Accessories
6.5In Lh Handle 12Mm Red/Yellow
MFG Item Number
CCP2-H4X-R4L
This item cannot be canceled or returned
Description
Industrial Accessories, Series
6.5In Lh Handle 12Mm Red/Yellow
Specifications
Specifications
| Manufacturer Part Number |
CCP2-H4X-R4L |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Industrial Accessories |
| Description |
6.5In Lh Handle 12Mm Red/Yellow |
| Color |
Red, Yellow |
| Operator Type |
Long Handle |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 4X |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |
CCP2-H4X-R4L
Eaton's Bussmann series Industrial Accessories