CCP20023CD
Eaton's Crouse-Hinds series Plugs & Receptacles, PowerMate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCP20023CD Eaton's Crouse-Hinds series Plugs & Receptacles, PowerMate Series, Plug, 200A, 2-W, 3-P, 0.875-1.906in.

MFG Item Number
CCP20023CD

CCP20023CD Eaton's Crouse-Hinds series Plugs & Receptacles, PowerMate Series, Plug, 200A, 2-W, 3-P, 0.875-1.906in.

MFG Item Number
CCP20023CD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PowerMate Series
Item #
CCP20023CD
Plug, 200A, 2-W, 3-P, 0.875-1.906in.

PowerMate Series Information

PowerMate is the ideal rig power connection solution, designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging‑up and rigging‑down equipment quickly and efficiently.

Application
  • On SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc.
  • Quickly and efficiently connect power during rig‑ups and disconnect power during rig‑downs

  • Exclusive Features
  • Lockout plug
  • Fixed safety insulator
  • Diamond cable clamp
  • Split pin contacts
  • Suited for use with Type P cable

  • Specifications

    Specifications
    Manufacturer Part Number CCP20023CD
    Manufacturer Eaton's Crouse-Hinds series
    Product Series PowerMate
    Family Series Eaton's Crouse-Hinds series Plugs & Receptacles, PowerMate Series
    Description Plug, 200A, 2-W, 3-P, 0.875-1.906in. Cable Range
    Connection Type Plug
    Connection Description Straight
    Current Rating 200 A
    Voltage 250 V, 600 V
    Frequency 50-400 Hz
    Number of Poles 3
    Number of Wires 2
    Lockout-Tagout Yes
    Auxiliary Contact None
    Built-In Strain Relief Yes
    Wire Size Range 2/0 AWG, 3/0 AWG, 4/0 AWG, 250 MCM
    Material Metallic
    Terminal Type Screw
    NEMA Rating NEMA 4X
    Approvals CSA, UL
    Comments Grounding Style 2
    Net Weight 0 lbs
    Gross Weight 0 lbs