Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCP2B-2-60CF Eaton's Bussmann series Disconnect Switches, CCP2 Series, Ccp2B 2P 60A Cf
MFG Item Number
CCP2B-2-60CF
CCP2B-2-60CF Eaton's Bussmann series Disconnect Switches, CCP2 Series, Ccp2B 2P 60A Cf
MFG Item Number
CCP2B-2-60CF
This item cannot be canceled or returned
Description
Disconnect Switches, CCP2 Series
Specifications
Specifications
| Manufacturer Part Number |
CCP2B-2-60CF |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CCP2 |
| Family Series |
Eaton's Bussmann series Disconnect Switches, CCP2 Series |
| Description |
Ccp2B 2P 60A Cf |
| Poles |
2 |
| Current Rating |
60 A |
| AC Voltage |
347 VAC |
| DC Voltage |
125 VDC |
| Operator Type |
Toggle |
| Mounting |
Panel |
| Fusible |
Yes |
| Approvals |
CE, cULus, UL |
| Net Weight |
3.7 lbs |
| Gross Weight |
3.7 lbs |
CCP2B-2-60CF
Eaton's Bussmann series Disconnect Switches, CCP2 Series