Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCP2B-3-50CF Eaton's Bussmann series Disconnect Switches, CCP2 Series, CCP2B 3P 50A CF
MFG Item Number
CCP2B-3-50CF
CCP2B-3-50CF Eaton's Bussmann series Disconnect Switches, CCP2 Series, CCP2B 3P 50A CF
MFG Item Number
CCP2B-3-50CF
This item cannot be canceled or returned
Description
Disconnect Switches, CCP2 Series
Specifications
Specifications
| Manufacturer Part Number |
CCP2B-3-50CF |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CCP2 |
| Family Series |
Eaton's Bussmann series Disconnect Switches, CCP2 Series |
| Description |
CCP2B 3P 50A CF |
| Poles |
3 |
| Current Rating |
50 A |
| AC Voltage |
600 VAC |
| Operator Type |
Toggle |
| Mounting |
Panel |
| Fusible |
Yes |
| Approvals |
CE, cULus, UL |
| Net Weight |
3.7 lbs |
| Gross Weight |
3.7 lbs |
CCP2B-3-50CF
Eaton's Bussmann series Disconnect Switches, CCP2 Series