Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCP2RL-2-100CF Eaton's Bussmann series Disconnect Switches, CCP2 Series, 2 Pole Comp Ckt Protect 100A
MFG Item Number
CCP2RL-2-100CF
CCP2RL-2-100CF Eaton's Bussmann series Disconnect Switches, CCP2 Series, 2 Pole Comp Ckt Protect 100A
MFG Item Number
CCP2RL-2-100CF
This item cannot be canceled or returned
Description
Disconnect Switches, CCP2 Series
2 Pole Comp Ckt Protect 100A
Specifications
Specifications
| Manufacturer Part Number |
CCP2RL-2-100CF |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CCP2 |
| Family Series |
Eaton's Bussmann series Disconnect Switches, CCP2 Series |
| Description |
Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 100A, UL98 fusible disconnect, Two-pole, 60 Hz, CUBEFuse, 200 - CCP2RL-2-100CF |
| Poles |
2 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| DC Voltage |
125 VDC |
| Operator Type |
Selector |
| Mounting |
DIN |
| Fusible |
Yes |
| Approvals |
CE, cULus |
| Net Weight |
1.43 lbs |
| Gross Weight |
1.43 lbs |
CCP2RL-2-100CF
Eaton's Bussmann series Disconnect Switches, CCP2 Series