Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCP2RL-2-30CC Eaton's Bussmann series Disconnect Switches, CCP2 Series, Disconnect Switch, 2-P, 30A/600VAC
MFG Item Number
CCP2RL-2-30CC
CCP2RL-2-30CC Eaton's Bussmann series Disconnect Switches, CCP2 Series, Disconnect Switch, 2-P, 30A/600VAC
MFG Item Number
CCP2RL-2-30CC
This item cannot be canceled or returned
Description
Disconnect Switches, CCP2 Series
Disconnect Switch, 2-P, 30A/600VAC
Specifications
Specifications
| Manufacturer Part Number |
CCP2RL-2-30CC |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CCP2 |
| Family Series |
Eaton's Bussmann series Disconnect Switches, CCP2 Series |
| Description |
Disconnect Switch, 2-P, 30A/600VAC Max, Accepts Class CC Fuse, Switch w/ Lt Front Rotary Mechanism |
| Poles |
2 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector |
| Mounting |
DIN |
| Fusible |
Yes |
| Class |
CC |
| Approvals |
CE, cULus |
| Net Weight |
1.18 lbs |
| Gross Weight |
1.18 lbs |
CCP2RL-2-30CC
Eaton's Bussmann series Disconnect Switches, CCP2 Series