CCPLP-2-20G-S
Eaton's Bussmann series Fuses, CCPLP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCPLP-2-20G-S

Eaton's Bussmann series Fuses, CCPLP Series

CCPLP-2-20G-S

Eaton's Bussmann series Fuses, CCPLP Series
CCP
MFG Item Number
CCPLP-2-20G-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, CCPLP Series
Item #
CCPLP-2-20G-S
CCP

CCPLP Series Information

  • Suitable for Global Installations Accepting UL Class G and CC, Midget or IEC gG and mA Fuses
  • Full Voltage Rated Up To 600Vac
  • High Short‑Circuit Current Ratings Up To 200ka (UL) and 120ka (IEC)
  • Mounting and Panel Layout Dimensions Match Common Low‑Profile Circuit Breakers to Provide an Easy, Alternative Fused Circuit Protection Solution
  • Disconnect Rated To Provide Means for Load Isolation
The CCPLP has the smallest footprint of any UL 98 Listed fused disconnect switch along with up to a 200kA SCCR to help improve equipment SCCR. Unique panel mounting permits easy integration into many panel designs and provides a high SCCR alternative to low profile circuit breakers on the market.
  • Local Open Fuse Indication on Each Pole Standard
  • Finger‑Safe IP20 from Panel Front for Added Safety

Specifications

Specifications
Manufacturer Part Number CCPLP-2-20G-S
Manufacturer Eaton's Bussmann series
Product Series CCPLP
Family Series Eaton's Bussmann series Fuses, CCPLP Series
Description Eaton Bussmann series CCP compact circuit protector, 600 V, 20 A, Screw, Two-pole, Class G
Fuse Type UL Class CC
Current Rating 20 A
AC Voltage 600 V
Class CC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Approvals UL
Net Weight 0.352 lbs
Gross Weight 0.352 lbs