Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Mechanical Support
CCPLTR3745-X
Panduit Mechanical Support
CCPLTR3745-X Cable Cleat, TR Clamp Type,
MFG Item Number
CCPLTR3745-X
This item cannot be canceled or returned
Description
Mechanical Support, Series
CCPLTR3745-X Cable Cleat, TR Clamp Type,
Specifications
Specifications
Manufacturer Part Number
CCPLTR3745-X
Manufacturer
Panduit
Family Series
Panduit Mechanical Support
Description
The CCPLTR3745-X Polymer Trefoil Cable Cleat is ideal for medium to high short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 136kA peak fault current and retains cables in the event of a short
Cable Type
NM
Composition
Non-Metallic
Style
Bracket
Cable Diameter Range
1.46-1.77 "
Approvals
IEC
Net Weight
1.64 lbs
Gross Weight
1.64 lbs
CCPLTR3745-X
Panduit Mechanical Support