Series Information
| Manufacturer Part Number | CCPX25246T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 20HP, 1770/1470RPM, 3PH, 60HZ, 256TC |
| Type | Explosion Proof, Severe Duty |
| Horsepower | 20 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 256TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Mounting | C-Face |
| Current Rating | 24 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Length | 25.94 " |
| Net Weight | 335 lbs |
| Gross Weight | 335 lbs |