Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCPX28346T Baldor-ABB Motors Motors, 30HP, 1770/1470RPM, 3PH, 60HZ, 286TC
MFG Item Number
CCPX28346T
CCPX28346T Baldor-ABB Motors Motors, 30HP, 1770/1470RPM, 3PH, 60HZ, 286TC
MFG Item Number
CCPX28346T
This item cannot be canceled or returned
Description
30HP, 1770/1470RPM, 3PH, 60HZ, 286TC
Specifications
Specifications
| Manufacturer Part Number |
CCPX28346T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
30HP, 1770/1470RPM, 3PH, 60HZ, 286TC |
| Type |
Explosion Proof, Severe Duty |
| Horsepower |
30 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
286TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
C-Face |
| Current Rating |
36 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Length |
28.61 " |
| Net Weight |
459 lbs |
| Gross Weight |
459 lbs |
CCPX28346T
Baldor-ABB Motors Motors