Series Information
| Manufacturer Part Number | CCPX32546T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 76M 4P XPFC HOR 326TCY TSTAT CP FEAT INV |
| Type | Explosion Proof, Severe Duty |
| Horsepower | 50 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 326TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Mounting | C-Face |
| Current Rating | 59 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 32 " |
| Net Weight | 782 lbs |
| Gross Weight | 782 lbs |