Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
CCR35TZPL
Hammond Manufacturing Enclosures
Tapped Rails, One Pair, 35in., 20U
MFG Item Number
CCR35TZPL
This item cannot be canceled or returned
Description
Tapped Rails, One Pair, 35in., 20U
Specifications
Specifications
| Manufacturer Part Number |
CCR35TZPL |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Tapped Rails, One Pair, 35in., 20U |
| Accessory Type |
Mounting Rack Rail |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Tapped Rail |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
CCR35TZPL
Hammond Manufacturing Enclosures