Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCR400S6
Cndt Strut Clamp Rigid 4 316SS
This item cannot be canceled or returned
Description
Cndt Strut Clamp Rigid 4 316SS
Specifications
Specifications
| Manufacturer Part Number |
CCR400S6 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Strut |
| Description |
Cndt Strut Clamp Rigid 4 316SS |
| Style |
Conduit Strut Clamp |
| Trade Size |
4 " |
| Comments |
316 Stainless Steel |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
CCR400S6
Cully-Minerallac Strut