Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
CCR54TZPL
Hammond Manufacturing Enclosures
MFG Item Number
CCR54TZPL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CCR54TZPL |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
RAILS, ELEC. |
| Accessory Type |
Mounting Rack Rail |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Tapped Rail |
| Net Weight |
1.625 lbs |
| Gross Weight |
15 lbs |
CCR54TZPL
Hammond Manufacturing Enclosures