CCS-211150
Dwyer Instruments Protection Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCS-211150

Dwyer Instruments Protection Relays

CCS-211150

Dwyer Instruments Protection Relays
Split Core Current Sw With Adj Set
MFG Item Number
CCS-211150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
CCS-211150
Split Core Current Sw With Adj Set

Series Information

Specifications

Specifications
Manufacturer Part Number CCS-211150
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Protection Relays
Description Split Core Current Sw With Adj Set Pt With Minimum Set Pt 1.5A Normally Open Output.
Enclosure Split Core
Power Supply Self Powered
Aperture Size 0.86 "
Terminals Top
Status Indicator Yes
Frequency 40-400 Hz
Approvals CE, cULus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs