CCS-231150
Dwyer Instruments Protection Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CCS-231150 Dwyer Instruments Protection Relays, Split Core Current Sw With Adj Set
MFG Item Number
CCS-231150

CCS-231150 Dwyer Instruments Protection Relays, Split Core Current Sw With Adj Set

MFG Item Number
CCS-231150
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
CCS-231150
Split Core Current Sw With Adj Set

Series Information

Specifications

Specifications
Manufacturer Part Number CCS-231150
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Protection Relays
Description Split Core Current Sw With Adj Set Point With Minimum Set Pt 1.5 A Normally Open Output
Enclosure Split Core
Power Supply Self Powered
Aperture Size 0.86 "
Terminals Top
Status Indicator Yes
Frequency 40-400 Hz
Approvals CE, cULus
Net Weight 0.3 lbs
Gross Weight 0.3 lbs