Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CCS Series
CCS-4/0
Ilsco Terminals, CCS Series
This item cannot be canceled or returned
Description
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- For High Conductivity
- Rated to 90 degree C
- Easy Wire Insertion
- Electro‑tin Plated
- Color Coded
- Flared End
- Sight Hole
Specifications
Specifications
| Manufacturer Part Number |
CCS-4/0 |
| Manufacturer |
Ilsco |
| Product Series |
CCS |
| Family Series |
Ilsco Terminals, CCS Series |
| Description |
CU CMP 4/0 T UL CSA |
| Wire Size Range |
4/0 AWG |
| Number of Conductors |
2 |
| Material |
Copper |
| Color Code |
Purple |
| Net Weight |
0 lbs |
| Gross Weight |
0.124 lbs |
CCS-4/0
Ilsco Terminals, CCS Series