CCS25-S8-M
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCS25-S8-M

Panduit Cable Tie Mounts, Other Clips and Clamps Series

CCS25-S8-M

Panduit Cable Tie Mounts, Other Clips and Clamps Series
CCS25-S8-M Cable Clamp, Natural, PA6.6,
MFG Item Number
CCS25-S8-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
CCS25-S8-M
CCS25-S8-M Cable Clamp, Natural, PA6.6,

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number CCS25-S8-M
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Panduit CCS25-S8-M Fixed Diameter Cable Clamps bind wires and cables together and then allow them to be secured to various surfaces. Their fully rounded inside edges minimize abrasion to wire bundles. For use in indoor environments with 8 M4 screws and
Color Natural
Height 0.43 "
Width 0.37 "
Depth 0.24 "
Heat Stabilized No
Material Nylon
Net Weight 1.255 lbs
Gross Weight 1.255 lbs