CCS50-S8-M
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCS50-S8-M

Panduit Cable Tie Mounts, Other Clips and Clamps Series

CCS50-S8-M

Panduit Cable Tie Mounts, Other Clips and Clamps Series
CCS50-S8-M Cable Clamp
MFG Item Number
CCS50-S8-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
CCS50-S8-M
CCS50-S8-M Cable Clamp

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number CCS50-S8-M
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Fixed diameter cable clamp, 8 screw M4, .50 12.7mm bundle, white, bulk package.
Mounting Rubber Adhesive, Screw
Screw Size 8
Color Natural
Height 0.59 "
Width 0.37 "
Depth 0.5 "
Heat Stabilized No
Material Nylon
Net Weight 2.1 lbs
Gross Weight 2.1 lbs