Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CCSC200900 Burndy Shrink Tubing, CCSC Series, Clear Cold Shrink, 9", .90"-1.28"
MFG Item Number
CCSC200900
CCSC200900 Burndy Shrink Tubing, CCSC Series, Clear Cold Shrink, 9", .90"-1.28"
MFG Item Number
CCSC200900
This item cannot be canceled or returned
Description
Shrink Tubing, CCSC Series
Clear Cold Shrink, 9", .90"-1.28"
Specifications
Specifications
Manufacturer Part Number
CCSC200900
Manufacturer
Burndy
Product Series
CCSC
Family Series
Burndy Shrink Tubing, CCSC Series
Description
9", .90"-1.28" Jacket OD Range formulated silicone rubber, moisture resistant sealing for in-line cable connector systems. Installs quickly and easily with no heat gun or other installation tools. Operating temp range: -40°C to +105°C.
Shape
Straight Tube
Piece Length (in)
9.02 "
Color
Clear
Recovered Wall Thickness
.12 "
Operating Temperature
194 °F
Approvals
cULus, UL
Net Weight
0.28 lbs
Gross Weight
0.3 lbs
CCSC200900
Burndy Shrink Tubing, CCSC Series