Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCSSCP2.5/3 IMO Wire & Cable, Cross Connector Push-In 3 Way For Spring

MFG Item Number
CCSSCP2.5/3

CCSSCP2.5/3 IMO Wire & Cable, Cross Connector Push-In 3 Way For Spring

MFG Item Number
CCSSCP2.5/3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Wire & Cable, Series
Item #
CCSSCP2.5/3
Cross Connector Push-In 3 Way For Spring

Series Information

Specifications

Specifications
Manufacturer Part Number CCSSCP2.5/3
Manufacturer IMO
Family Series IMO Wire & Cable
Description Cross Connector Push-In 3 Way For Spring Clamp Terminal
Type Push-In
For Use With DIN Rail Terminal Blocks
Number of Poles 3
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs