Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Mechanical Support
CCSSTR4248-X
Panduit Mechanical Support
CCSSTR4248-X Cable Cleat, TR Clamp Type,
MFG Item Number
CCSSTR4248-X
This item cannot be canceled or returned
Description
Mechanical Support, Series
CCSSTR4248-X Cable Cleat, TR Clamp Type,
Specifications
Specifications
Manufacturer Part Number
CCSSTR4248-X
Manufacturer
Panduit
Family Series
Panduit Mechanical Support
Description
The CCSSTR4248-X Stainless Steel Trefoil Cable Cleat offers protection against extreme environments and high short circuit current faults. The cable cleat is certified to IEC 61914:2015, tested up to 172kA peak fault current and retains cables in the
Cable Type
MC
Mounting
Bracket
Composition
Metallic
Style
Bracket
Cable Diameter Range
1.65-1.89 "
Approvals
IEC
Net Weight
1.35 lbs
Gross Weight
1.35 lbs
CCSSTR4248-X
Panduit Mechanical Support