Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CCT Series Information
| Manufacturer Part Number | CCT-620 |
|---|---|
| Manufacturer | Panduit |
| Product Series | CCT |
| Family Series | Panduit Hand Tools, CCT Series |
| Description | Ratcheting Cable Cutter 2-7/16” |
| Type | Cable Cutter |
| Number of Pieces | 1 |
| Capacity | 2-7/16 " |
| Length | 11 " |
| Net Weight | 1.77 lbs |
| Gross Weight | 2.05 lbs |