Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CCT40 Series Information
| Manufacturer Part Number | CCT40-200 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | CCT40 |
| Family Series | Dwyer Instruments Current Transformers, CCT40 Series |
| Description | Solid Core Current Transducer With Jumper Selectable Input Ranges Of 0-10/20/50A 4-20Ma Output. |
| Core Type | Solid Core |
| Aperture Size | 0.75 " Dia. |
| Current Ratio | 10:20:50 |
| Frequency | 10-400 Hz |
| Insulation Level (V) | 2,000 V |
| Mounting | Mounting Flange |
| Termination | Screw Terminals |
| Approvals | CE, cULus |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |