CCT40-203
Dwyer Instruments Current Transformers, CCT40 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCT40-203

Dwyer Instruments Current Transformers, CCT40 Series

CCT40-203

Dwyer Instruments Current Transformers, CCT40 Series
Solid Core Current Transducer With
MFG Item Number
CCT40-203
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, CCT40 Series
Item #
CCT40-203
Solid Core Current Transducer With

CCT40 Series Information


Specifications

Specifications
Manufacturer Part Number CCT40-203
Manufacturer Dwyer Instruments
Product Series CCT40
Family Series Dwyer Instruments Current Transformers, CCT40 Series
Description Solid Core Current Transducer With Jumper Selectable Input Range Of 0-10/20/50A 0-10V Output.
Core Type Solid Core
Aperture Size 0.75 " Dia.
Current Ratio 10:20:50
Frequency 10-400 Hz
Insulation Level (V) 2,000 V
Mounting Mounting Flange
Termination Screw Terminals
Approvals CE, cULus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs