CCT50-202
Dwyer Instruments Current Transformers, CCT50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCT50-202

Dwyer Instruments Current Transformers, CCT50 Series

CCT50-202

Dwyer Instruments Current Transformers, CCT50 Series
Solid Core Current Transducer With
MFG Item Number
CCT50-202
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, CCT50 Series
Item #
CCT50-202
Solid Core Current Transducer With

CCT50 Series Information


Specifications

Specifications
Manufacturer Part Number CCT50-202
Manufacturer Dwyer Instruments
Product Series CCT50
Family Series Dwyer Instruments Current Transformers, CCT50 Series
Description Solid Core Current Transducer With Jumper Selectable Input Range Of 0-100/150/200 A 0-5V Output.
Core Type Solid Core
Aperture Size 0.75 " Dia.
Current Ratio 100:150:200
Frequency 10-400 Hz
Insulation Level (V) 2,000 V
Mounting Mounting Flange
Termination Screw Terminals
Approvals CE, cULus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs