CCT70-200
Dwyer Instruments Current Transformers, CCT70 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCT70-200

Dwyer Instruments Current Transformers, CCT70 Series

CCT70-200

Dwyer Instruments Current Transformers, CCT70 Series
Solid Core True Rms Current
MFG Item Number
CCT70-200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, CCT70 Series
Item #
CCT70-200
Solid Core True Rms Current

CCT70 Series Information


Specifications

Specifications
Manufacturer Part Number CCT70-200
Manufacturer Dwyer Instruments
Product Series CCT70
Family Series Dwyer Instruments Current Transformers, CCT70 Series
Description Solid Core True Rms Current Transducer With Jumper Selectable Input Ranges Of 0-100/150/200A
Core Type Solid Core
Aperture Size 0.75 " Dia.
Current Ratio 100:150:200
Frequency 10-400 Hz
Insulation Level (V) 2,000 V
Mounting Mounting Flange
Termination Screw Terminals
Approvals CE, cULus
Net Weight 0.1 lbs
Gross Weight 0.1 lbs