Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Driver Tools
CCV03
ASI-Automation Systems Interconnect Driver Tools
Screwdriver, Insulated Blade, .02 X
This item cannot be canceled or returned
Description
Screwdriver, Insulated Blade, .02 X
Specifications
Specifications
| Manufacturer Part Number |
CCV03 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Driver Tools |
| Description |
Screwdriver, Insulated Blade, .02 X .10 X 2.95 |
| Shaft Type |
Round |
| Tip Style |
Slotted |
| Shaft Diameter |
0.1 " |
| Tool Length |
6-3/10 " |
| Length |
2-19/20 " |
| Insulated |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CCV03
ASI-Automation Systems Interconnect Driver Tools