CCV04
ASI-Automation Systems Interconnect Driver Tools

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCV04

ASI-Automation Systems Interconnect Driver Tools

CCV04

ASI-Automation Systems Interconnect Driver Tools
Screwdriver, Insulated Blade, .03
MFG Item Number
CCV04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Series
Item #
CCV04
Screwdriver, Insulated Blade, .03

Series Information

Specifications

Specifications
Manufacturer Part Number CCV04
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Driver Tools
Description Screwdriver, Insulated Blade, .03 X.16 X 3.94
Shaft Type Round
Tip Style Slotted
Shaft Diameter 0.19 "
Length 3-47/50 "
Insulated Yes
Net Weight 0 lbs
Gross Weight 0 lbs