Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCV2100

Eaton Circuit Breakers

CCV2100

Eaton Circuit Breakers
CCV BREAKER 100A/2 POLE 120/240V 10K
MFG Item Number
CCV2100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CCV2100
CCV BREAKER 100A/2 POLE 120/240V 10K

Series Information

Specifications

Specifications
Manufacturer Part Number CCV2100
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CCV BREAKER 100A/2 POLE 120/240V 10K
Current Rating 100 A
Max Voltage 240 VAC
Mounting Plug On
Net Weight 3 lbs
Gross Weight 3 lbs