Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CCV2100W
CCV 100A/2 POLE 120/240V 10K - NO LUGS
This item cannot be canceled or returned
Description
CCV 100A/2 POLE 120/240V 10K - NO LUGS
Specifications
Specifications
Manufacturer Part Number
CCV2100W
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,100 A,10 kAIC,Two-pole,120/240 V,2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures,Without terminals
Poles
2
Current Rating
100 A
Max Voltage
240 VAC
Approvals
UL
Net Weight
2.9 lbs
Gross Weight
2.9 lbs
CCV2100W
Eaton Circuit Breakers