Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCV2150

Eaton Circuit Breakers

CCV2150

Eaton Circuit Breakers
CCV BREAKER 150A/2 POLE 120/240V 10K
MFG Item Number
CCV2150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CCV2150
CCV BREAKER 150A/2 POLE 120/240V 10K

Series Information

Specifications

Specifications
Manufacturer Part Number CCV2150
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CCV BREAKER 150A/2 POLE 120/240V 10K
Current Rating 150 A
Max Voltage 240 VAC
Mounting Plug On
Net Weight 2.9 lbs
Gross Weight 2.9 lbs