Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCV2150Y
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CCV2150Y |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Load Center |
| Poles |
2 |
| Current Rating |
150 A |
| Max Voltage |
240 VAC |
| Approvals |
UL |
| Net Weight |
2.9 lbs |
| Gross Weight |
2.9 lbs |
CCV2150Y
Eaton Circuit Breakers