Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCV2175Y Eaton Circuit Breakers, Load Center
CCV2175Y Eaton Circuit Breakers, Load Center
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CCV2175Y |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Load Center |
| Poles |
2 |
| Current Rating |
175 A |
| Max Voltage |
240 VAC |
| Approvals |
UL |
| Net Weight |
2.9 lbs |
| Gross Weight |
2.9 lbs |
CCV2175Y
Eaton Circuit Breakers