CCV2200X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCV2200X

Eaton Circuit Breakers

CCV2200X

Eaton Circuit Breakers
CCV BREAKER 200A/2 POLE 120/240V
MFG Item Number
CCV2200X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CCV2200X
CCV BREAKER 200A/2 POLE 120/240V

Series Information

Specifications

Specifications
Manufacturer Part Number CCV2200X
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CCV BREAKER 200A/2 POLE 120/240V 10K - LOAD LUGS ONLY
Current Rating 200 A
Max Voltage 240 VAC
Mounting Plug On
Net Weight 2.8 lbs
Gross Weight 2.83 lbs