Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CCVH2150X Eaton Circuit Breakers, Load Center
MFG Item Number
CCVH2150X
CCVH2150X Eaton Circuit Breakers, Load Center
MFG Item Number
CCVH2150X
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CCVH2150X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Load Center |
| Poles |
2 |
| Current Rating |
150 A |
| Max Voltage |
240 VAC |
| Approvals |
UL |
| Net Weight |
2.9 lbs |
| Gross Weight |
2.9 lbs |
CCVH2150X
Eaton Circuit Breakers