CCVH2175

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCVH2175

Eaton Circuit Breakers

CCVH2175

Eaton Circuit Breakers
CCVH BREAKER 175A/2 POLE 120/240V 25K
MFG Item Number
CCVH2175
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CCVH2175
CCVH BREAKER 175A/2 POLE 120/240V 25K

Series Information

Specifications

Specifications
Manufacturer Part Number CCVH2175
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,175 A,25 kAIC,Two-pole,120/240 V,2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures
Current Rating 125 A
Max Voltage 240 VAC
Mounting Plug On
Net Weight 2.9 lbs
Gross Weight 2.9 lbs