CD-2001-250-SET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD-2001-250-SET

Panduit Hand Tools

CD-2001-250-SET

Panduit Hand Tools
CD-2001-250-SET CD-2001 Crimp Dies, 250,
MFG Item Number
CD-2001-250-SET
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Series
Item #
CD-2001-250-SET
CD-2001-250-SET CD-2001 Crimp Dies, 250,

Series Information

Specifications

Specifications
Manufacturer Part Number CD-2001-250-SET
Manufacturer Panduit
Family Series Panduit Hand Tools
Description The CD-2001-250-SET Crimp Dies provide circumferential crimp results in terminations with premium electrical and mechanical performance. Color-coded to provide easy matching on connectors while an embossed die index number on the connector barrels
Type Die Insert
Number of Pieces 1
Capacity 250 kcmil
Net Weight 0.07 lbs
Gross Weight 0.145 lbs