Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD-2001-F87
Pan-Term CD-2001-F87 Ferrule Crimp Die
MFG Item Number
CD-2001-F87
This item cannot be canceled or returned
Description
Pan-Term CD-2001-F87 Ferrule Crimp Die
Specifications
Specifications
| Manufacturer Part Number |
CD-2001-F87 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Die insert used with CT-2001 or CT-3001 sold separately to crimp Panduit 1 AWG - 1/0 50mm2 ferrules and ferrules with sleeves F87 and FSD87 series. |
| Type |
Die Insert |
| Number of Pieces |
1 |
| Capacity |
1 AWG |
| Net Weight |
1.522 lbs |
| Gross Weight |
1.522 lbs |
CD-2001-F87
Panduit Hand Tools