Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD-2600-PV2
Pan-Term CD-2600-PV2 Crimping Tool
MFG Item Number
CD-2600-PV2
This item cannot be canceled or returned
Description
Pan-Term CD-2600-PV2 Crimping Tool
Specifications
Specifications
| Manufacturer Part Number |
CD-2600-PV2 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Used with CT-2600 to install Panduit PV2 and PK2 series large wire, vinyl and KYNAR insulated ring terminals. |
| Type |
Die Insert |
| Number of Pieces |
1 |
| Application |
Ring Terminals |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
CD-2600-PV2
Panduit Hand Tools